Learn More
Uniliner Liners for 1/4-Inch Packed Injection Port Conversion from Restek™
Shop All Restek Corporation Products

Description
- Reduces solvent tailing
- 0.53mm ID version can be used in the direct (DI) or on-column (OC) injection mode
- Incorporates a gentle taper that seals the column and reduces dead volume in direct injection mode
Specifications
Specifications
| Length (Metric) | 8 to 15 cm Injector |
| Product Type | Uniliner Liner Adaptor, 8 to 15 cm |
| Includes | 0.25 in. Stainless Steel nut and Graphite ferrule, 0.06 in. Stainless Steel nut, and 0.8 mm I.D. Graphite ferrule |
| Quantity | Each |
| Diameter (Metric) Inner | 0.8 mm |
| For Use With (Equipment) | 8 to 15 cm Injector Length |
| Liner Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.