Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Uniliner Liners for 1/4-Inch Packed Injection Port Conversion from Restek™
SDP

Catalog No. 06710567 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.053 cm
0.32, 0.53 mm
0.8 mm
Product Type:
Cyclo UniLiner Liner
UniLiner Liner w/FS Wool
Uniliner Liner
Uniliner Liner Adaptor, <8 cm
Uniliner Liner Adaptor, 8 to 15 cm
Quantity:
5/Pk.
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Product Type Quantity
06-710-567 0.32, 0.53 mm UniLiner Liner w/FS Wool Each
06-710-564 0.8 mm Uniliner Liner Adaptor, <8 cm Each
06-710-565 0.8 mm Uniliner Liner Adaptor, 8 to 15 cm Each
06-717-686 0.32, 0.53 mm UniLiner Liner w/FS Wool 5/Pk.
06-710-560 0.053 cm Uniliner Liner Each
06-710-571 0.32, 0.53 mm Cyclo UniLiner Liner Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-710-567 Supplier Restek Corporation Supplier No. 20315

For 0.25 in. packed injection port conversion.

  • Reduces solvent tailing
  • 0.53mm ID version can be used in the direct (DI) or on-column (OC) injection mode
  • Incorporates a gentle taper that seals the column and reduces dead volume in direct injection mode

Specifications

Product Type UniLiner Liner w/FS Wool
Packing Material Wool
Quantity Each
Diameter (Metric) Inner 0.32, 0.53 mm
Diameter (Metric) Outer 0.5 cm
For Use With (Equipment) 0.25 in. Injection Ports to Troubleshoot Purge and Trap Units, 0.32 and 0.53 mm I.D. Column Direct Injection Only
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.