Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Uniliner Liners for 1/4-Inch Packed Injection Port Conversion from Restek™

Click to view available options
Diameter (Metric) Inner:
0.053 cm
0.32, 0.53 mm
0.53 mm
0.8 mm
Product Type:
Cyclo UniLiner Liner
UniLiner Liner w/FS Wool
Uniliner Liner
Uniliner Liner Adaptor, <8 cm
Uniliner Liner Adaptor, 8 to 15 cm
Quantity:
5/Pk.
Each
Description
- Reduces solvent tailing
- 0.53mm ID version can be used in the direct (DI) or on-column (OC) injection mode
- Incorporates a gentle taper that seals the column and reduces dead volume in direct injection mode
Specifications
Specifications
Includes | Cyclo-Uniliner; Direct Injection Only |
Product Type | Cyclo UniLiner Liner |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.32, 0.53 mm |
Diameter (Metric) Outer | 0.5 cm |
For Use With (Equipment) | 0.25 in. Packed Injection Port Conversion, 0.32 and 0.53 mm I.D. Column Direct Injection Only |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction