Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Male Pipe to Valco™ Internal Adapter Connector from Restek™
SDP

Catalog No. 06710523 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Thread Size:
0.25mm bore
0.75mm bore
Description:
Internal Cross
Internal Tee
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size Description
06-710-523 0.75mm bore Internal Tee
06-710-524 0.25mm bore Internal Cross
06-710-522 0.25mm bore Internal Tee
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-710-523 Supplier Restek Corporation Supplier No. 20155
Add to Cart
Add to Cart

For use with 1/16 in. O.D. tubing.

  • 300 series stainless steel
  • Includes stainless steel ferrules
  • Zero-Dead-Volume Valco Internal Tee connects three lines
  • Zero-Dead-Volume Valco Internal Cross connects four lines
  • Union Bore: 0.25mm

Specifications

Type Tee
Diameter (Metric) Inner 0.75 mm
Thread Size 0.75mm bore
Description Internal Tee
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.