Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RETSCH Test Sieves - 13 Mesh or Less
Shop All RETSCH Inc. Products
Click to view available options
Pore Size:
1.7 mm
2 mm
2.36 mm
2.8 mm
3.35 mm
4 mm
4.75 mm
5.6 mm
6.3 mm
6.7 mm
8 mm
9.5 mm
11.2 mm
12.5 mm
13.2 mm
16 mm
19 mm
22.4 mm
26.5 mm
31.5 mm
37.5 mm
50 mm
53 mm
63 mm
75 mm
Description
Dimensions: 8 dia. x 2 in.D (20.3 x 5cm)
Compliance
Meet ASTM E11
Specifications
Specifications
Depth (English) | 2 in. |
Depth (Metric) | 5.08 cm |
Pore Size | 11.2 mm |
Type | Test Sieve |
Certifications/Compliance | ISO 3310 |
Diameter (English) Outer | 8 in. |
Material | Stainless Steel |
Tyler Standard | 1 Mesh |
U.S. Standard | No. 1 |
For Use With (Application) | Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction