Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves

Catalog No. p-4411100
Click to view available options
Material:
Stainless Steel
Wear-resistant Stainless Steel
Pore Size:
0.003 in. (0.08 mm)
0.01 in. (0.50 mm)
0.029 in. (0.75 mm)
0.03 in. (1.0 mm)
0.07 in. (2.0 mm)
0.08 mm
0.11 in. (3.0 mm)
0.12 mm
0.20 mm
0.23 in. (6.0 mm)
0.25 mm
0.75 mm
1.0 mm
1.50 mm
2.0 mm
2.00 mm
3.0 mm
3.00 mm
4.0 mm
5.0 mm
5.00 mm
6.0 mm
Pore Style:
Conidur holes
Round holes
Trapezoid holes
Product Type:
Ring Sieve
Ring Sieve with Reinforced Rim

Stainless-steel sieves for use with ZM200 Ultra Centrifugal Mill

Specifications

Product Type Ring Sieve
For Use With (Equipment) ZM200 ultra centrifugal mil
Material Stainless Steel
Pore Size 0.01 in. (0.50 mm)
Pore Style Conidur holes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.