Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Reusable Graduated Wide Mouth Bottles
SCI_ED

Catalog No. s29277 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
500 mL

FDA compliant for food and beverage

Translucent, rigid polypropylene graduated bottles are autoclavable and can withstand temperatures up to 135°C. Specially designed closure provides leakproof seal and has hole for tagging. FDA compliant for food and beverage.

  • Economical, translucent bottles are autoclavable and leakproof
  • Polypropylene closures provides leakproof seal and has hole for tagging

Specifications

Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Description Bottle Polypropylene Graduated WM 500mL
Diameter (English) 2.95 in.
Material LDPE
Max. Temperature (Metric) 135°C
Max. Temperature (English) 275°F
No. per Case 50
No. per Pack 5
Quantity PK/5, CS/50
Sterility Non-sterile
Temperature Range (Metric) 0° to 135°C
Transparency Translucent
Weight (Metric) 0.05kg
Weight (English) 0.10 lb.
Closure Color Translucent
Nominal Capacity 500mL
Pre-sterilized No
Study Report Flexible
Closure Included Yes
Graduated Yes
Shape Round
Height (Metric) 168 mm
Height (English) 6.61 in.
Closure Size 45 mm
Diameter (Metric) 75 mm
Closure Type Leakproof
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.