Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ REUZ™ Stainless Steel Offset Spoon Spatula


Shop All United Scientific Supplies, Inc Products



Click to view available options
Length (Metric):
155 mm
185 mm
210 mm
300 mm
395 mm
Length (Metric) Blade:
30 mm
35 mm
Description
- Useful in laboratory settings where easily sterilized stainless steel is desired.
- Constructed of a single piece of stainless steel with a polished surface to resist contamination.
- Intended for use with most powders, granules, pastes and liquids.
- Available in sizes from 155 mm to 395 mm.
- Sold individually.
- REUZ™ products from United Scientific promote sustainability in all laboratory environments.
Specifications
Specifications
Product Type | Spatula |
Material | Stainless Steel |
Autoclavable | Autoclavable |
Length (Metric) | 210 mm |
Length (Metric) Blade | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction