Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ RevSpin RS-102 Microcentrifuge with 16 Place Rotor
SCI_ED

Catalog No. s90305a Shop All Revolutionary Science Products
Click to view available options
Capacity:
1.5/2.0 mL

Catalog No. S90305A

Supplier: Revolutionary Science™ RS102

Only null left
Add to Cart
Add to Cart

The RevSpin RS-102 Microcentrifuge with 16 Place Rotor spins 1.5 to 2.0 mL tubes at either 6000 or 10,000 rpm (2200 or 6200 RCF). Options for 0.2 or 0.5 mL tubes also available.

  • Tubes can be easily loaded and unloaded in a vertical position, yet spin at a 45° angle.
  • Includes 16-position 1.5/2.0 mL rotor
  • Four 8 x 0.2 mL strip rotors also available
  • Fast enough for DNA research but inexpensive enough for any lab or researcher
  • Each hole is clearly numbered
  • Forced-air ventilation assures specimens, rotor, and motor stay cool, even during extended runs
  • Oversized, soft rubber base absorbs vibratic ''bench walking''
  • Large, clear cover for complete rotor and tube visibility
  • Four-position switch: Off, Pulse, 6000 rpm, 10,000 rpm
  • Rapid slowdown, from 10,000 rpm to zero in approximately 20 seconds
  • Dimensions (Dia. x H): 7.5 x 9 in. (19 x 22.9 cm)
  • Weight: 5 lb. (2.27 kg)
  • Power requirements: 110 VAC

Specifications

Capacity 1.5/2.0 mL
Max. Speed 10,000 rpm
Max. RCF 6,200 x g
Height (English) Exterior 9 in.
Height (Metric) Exterior 22.9 cm
Electrical Requirements 110 VAC
Refrigerated No
Profile (Acceleration/Braking) 10,000 rpm to zero in 20 sec.
Net Weight 5 lb. (2.27 kg)
Rotor 16-position
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.