Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dissecting Board

Catalog No. p-4520602 Shop All Fisherbrand Products
Click to view available options
Width (English):
11 in.
16 in.

No swelling, warping or cracking when you use Fisherbrand™ Richard-Allan Scientific™ Dissecting Boards.

No swelling, warping or cracking when you use Thermo Scientific™ Richard-Allan Scientific™ Dissecting Boards, crafted of high-density polyethylene.

Features:

  • Dimensional scales permit quick sizing and serve as part of permanent record
  • Rubber feet stabilize working surface and help prevent board from slipping on workbench
  • White background contrasts with specimens for excellent photographic detail
  • Boards have a spill-containment border
  • Styrene-capped pins secure specimens and are available separately

Dimensions:

  • Large board measures: 23 x 16 x 0.38 in. (58.4 x 40.6 x 0.97cm)
  • Small board measures: 13 x 11 x 0.63 in. (33 x 28 x 1.6cm)

Specifications

Product Type Dissecting Board
Color White
Description 1 Ea.
Material HDPE
Thickness (English) 0.625 in.
Thickness (Metric) 1.6 cm
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 11 in.
Width (Metric) 28 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.