Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Rimless Safety Glasses
Shop All Protective Industrial Products Inc. Products
Click to view available options
Frame Material:
Polycarbonate
Polycarbonate, PVC
Polycarbonate, PVC, TPR
Lens Coating:
Anti-fog, Scratch-resistant
Anti-reflective, Scratch-resistant
Scratch-resistant
Uncoated
Lens Tint:
Clear
Gray
Frame Color:
Black
Black, Gray
Black, Green
Black, Maroon
Clear
Clear, Blue
Specifications
Specifications
| Lens Coating | Anti-reflective, Scratch-resistant |
| Description | Rubber nosepads |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| Frame Color | Black, Gray |
| Temple Style | Flexible bayonet temples |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, PVC, TPR |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Warning - Prop 65 - Cancer and Reproductive Harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
