Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rinsed and Cleaned 304 Stainless Steel Tubing
SDP

Catalog No. p-7231795
Click to view available options
Overall Length (Metric):
15.24 m
6.1 m
Diameter (Metric) Inner:
0.762 mm
2.159 mm
Diameter (Metric) Outer:
1.59 mm
3.175 mm

For providing carrier, fuel, make-up or auxillary gases to lab instruments

  • Proprietary cleaning process removes residual organics

Specifications

Type Tubing
For Use With (Application) For providing carrier, fuel, make-up or auxillary gases to lab instruments
Diameter (English) Inner 0.0625 in.
Diameter (English) Outer 0.03 in.
Diameter (Metric) Inner 0.762 mm
Diameter (Metric) Outer 1.59 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Material Stainless Steel (304)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.