Learn More
Diversified Spaces™ Robotic Compartment Storage Cabinet
Shop All Diversified Spaces Products

Description
This mobile robotics storage cabinet offers storage for six competition size robots. This maple plywood storage cabinet provides six separate storage compartments. Each of the six compartments has a fixed shelf which holds up to an 18 in. square robot. The solid doors are outfitted with a secure 3 point locking handle. This cabinet is constructed with a 1 in. thick bottom for security and durability. The mobile robotics storage cabinet moves easily on 4 in. heavy-duty locking casters.
- 1 in. thick cabinet bottom for strength and durability
- 3 point locking handles
- 4 in. Heavy duty locking swivel casters
- 44 in. W x 24 in. D x 68 in. H
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Finished with a durable earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
- One partition and four fixed shelves
- Premium maple veneer plywood construction
- Robotics mobile storage cabinet will hold up to six competition size robots
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| Cabinet Type | Robot Mobile Storage |
| With Casters | Yes |
| No. of Drawers | None |
| Weight (Metric) | 84.82 kg |
| Color | Maple |
| Frame Material | Maple |
| Hinge Side | Left and Right |
| Width (English) | 44 in. |
| Weight (English) | 187 lb. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.