Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Robotics Storage Cabinet
GSA_VASCI_ED

Catalog No. s28778
Click to view available options
Color:
Maple
Material:
Maple

Designed to store robots and parts

  • 3-Point locking handles for security
  • 303 lbs.
  • 50 x 24 x 53 in.
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Five nail box compartment totes measuring 5.5 x 10.5 x 2.5 in.
  • Five totes measuring 13.5 x 19 x 4.25 in.
  • Four locking casters with weight capacity of 350 lbs. each
  • Limited Lifetime Warranty
  • Made in the USA
  • One fixed and 5 adjustable shelves
  • Premium maple veneer plywood construction
  • Two pull-out shelves with full extension glides
  • Vex Endorsed Product

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Storage Cabinet
No. of Shelves 8
No. of Drawers 2
Width (Metric) 1.27 m
No. of Doors 2
Includes Locks/ 10 totes/heavy-duty locking casters
Certifications/Compliance SEFA, Mas Certified Green
Cabinet Type Mobile
Color Maple
Door Type Swinging doors with 3-point locking handles
Height (Metric) 1.34 m
Depth (Metric) 60 cm
Material Maple
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.