Learn More
Description
- Guard Column Cartridges require Roc™ Guard Column Holder (cat. #25812)
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| For Use With | Roc™ C8 HPLC Columns |
| Length (Metric) | 10 mm |
| Quantity | 3/Pk. |
| Product Type | Guard Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
