Learn More
Description
- Guard Column Cartridges require Roc™ Guard Column Holder (cat. #25812)
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| For Use With | Roc™ Cyano HPLC Columns |
| Length (Metric) | 10 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 3/Pk. |
| Stationary Phase | Cyano (CN) |
| Product Line | Roc |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
