Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Johannes Lieder Rocks and Minerals, Ground Thin, Sedimentary Rocks, Set no. V
Shop All Johannes Lieder GmbH & Co. KG Products

Click to view available options
Mounting Type:
Cross and Longitudinal Section
Description
- 7970 Rocks and Minerals, Ground Thin, Sedimentary Rocks, Set no. V, 22
- Microscope Slides size 30 x 45 mm, without box
- Arkose
- Chalk
- Coal
- Gypsum
- Limestone with alveolina
- Limestone with asphalt
- Fossilized limestone
- Limestone with crinoid stem
- Glauconitic limestone
- Limestone with globotruncana (maestrichtien)
- Limestone with globigerinina (paleocene)
- Limestone with miliolidae
- Limestone with nummulitidae
- Limestone with ooids
- Limestone with polyp
- Limestone with iron ooids
- Limestone with intraclasts
- Oil shale
- Sandstone
- Calcareous sandstone
- Slate
- Travertine
Specifications
Specifications
Classification | Geology |
Material | Elastin Stained Glass |
Mounting Type | Cross and Longitudinal Section |
Type | Microscope Slides |
Slide Type | Prepared Slide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction