Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Rods for Base Retort Stand

Catalog No. p-7078586 Shop All Eisco Products
Click to view available options
Length (Metric):
50 cm
Diameter (Metric) Inner:
10.9 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

A range of stainless steel rods to suit all stand bases.

10 x 1.5mm thread

Specifications

Material Stainless Steel
Length (English) 19.6 in.
Length (Metric) 50 cm
Diameter (English) Inner 0.43 in.
Diameter (Metric) Inner 10.9 mm
For Use With (Application) Lab applications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.