Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Interscience RollBag

The RollBag is a sampling bag with sticker closure.
Supplier: Interscience 145115
Description
The RollBag is a sampling bag with sticker closure for collecting, transporting and analyzing samples from the sampling site to the laboratory.
- Material: PolySilk (polyolefin complex) bag with a polypropylene sticker
- Color: Clear
- Available in various sizes
Specifications
Not Autoclavable | |
400 mL | |
Clear | |
Polyester | |
70 μm | |
3 mil | |
10 in. | |
4.3 in. | |
Blender Bag |
14 oz. | |
Closing Tab | |
Single-use | |
Sterile | |
Yes | |
4.3 x 10 in. | |
25 cm | |
11 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction