Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience RollBag
SDP

Catalog No. p-200109760
Click to view available options
Dimensions (L x W):
4.3 x 10 in.
4.3 x 12 in.
4.3 x 8 in.
5.5 x 13 in.
5.5 x 9 in.
3 x 8 in.
7 x 12 in.
7 x 16 in.
10 x 15 in.
10 x 20 in.
15 x 22 in.

The RollBag is a sampling bag with sticker closure.

The RollBag is a sampling bag with sticker closure for collecting, transporting and analyzing samples from the sampling site to the laboratory.

  • Material: PolySilk (polyolefin complex) bag with a polypropylene sticker
  • Color: Clear
  • Available in various sizes

Specifications

Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Capacity (Metric) 110 mL
Closure Type Closing Tab
Color Clear
Disposable Single-use
Material Polyester
Sterility Sterile
Thickness (Metric) 70 μm
Latex Free Yes
Thickness (English) 3 mil
Dimensions (L x W) 3 x 8 in.
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 3 in.
Width (Metric) 7.5 cm
Product Type Blender Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.