Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience RollBag
SDP

The RollBag is a sampling bag with sticker closure.

Supplier:  Interscience 145385

 View more versions of this product

Catalog No. 16-949-086


Only null left
Add to Cart

Description

Description

The RollBag is a sampling bag with sticker closure for collecting, transporting and analyzing samples from the sampling site to the laboratory.

  • Material: PolySilk (polyolefin complex) bag with a polypropylene sticker
  • Color: Clear
  • Available in various sizes
Specifications

Specifications

Not Autoclavable
10,000 mL
Clear
Polyester
100 μm
4 mil
22 in.
15 in.
Blender Bag
340 oz.
Closing Tab
Single-use
Sterile
Yes
15 x 22 in.
56 cm
38 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.