Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor for Centrifuges 5910 Ri and 5920 R
GSA_VA

Catalog No. p-7113379 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
20 x 5 mL
4 x 1,000 mL
4 x 750 mL
48 x 2 mL
6 x 250 mL
6 x 50 mL
Max. Speed:
10,100 rpm
13,100 rpm
13,500 rpm
13,700 rpm
4,500 rpm
4,700 rpm
Max. RCF:
15,054 x g
20,130 x g
20,913 x g
21,194 x g
4,347 x g
4,800 x g
Includes:
Eppendorf QuickLock™ Rotor Lid
Rotor Lid
Round Buckets
Universal Buckets
Without Buckets
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. Speed Max. RCF Includes
13-864-329 20 x 5 mL 13,100 rpm 20,913 x g Eppendorf QuickLock™ Rotor Lid
13-864-323 4 x 750 mL 4,700 rpm 4,800 x g Round Buckets
13-864-324 4 x 750 mL 4,700 rpm 4,800 x g Without Buckets
13-864-330 48 x 2 mL 13,700 rpm 21,194 x g Eppendorf QuickLock™ Rotor Lid
13-864-331 6 x 50 mL 13,500 rpm 20,130 x g Rotor Lid
13-864-428 4 x 1,000 mL 4,500 rpm 4,347 x g Universal Buckets
13-864-429 4 x 1,000 mL 4,500 rpm 4,347 x g Without Buckets
05-413-901 6 x 250 mL 10,100 rpm 15,054 x g Eppendorf QuickLock™ Rotor Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-864-329 Supplier Eppendorf™ Supplier No. 5895130003
Only null left
Add to Cart
Add to Cart

Eppendorf Rotor for Centrifuge 5910 Ri and 5920 R-precision in refrigerated large-capacity centrifugation. Tailor your experiments with varied capacities and speeds, buckets and adaptors for efficient sample processing. Ideal for high-throughput applications, ensuring accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Anodized Aluminum
Type Rotor
Capacity 20 x 5 mL
Max. RCF 20,913 x g
Max. Speed 13,100 rpm
For Use With (Equipment) Centrifuges 5910 Ri and 5920 R
Includes Eppendorf QuickLock™ Rotor Lid
Model FA-20x5, Aerosol-tight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.