Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Rotor for Centrifuge 5920 R
Shop All Eppendorf North America Products

Click to view available options
Capacity:
4 x 1,000 mL
4 x 750 mL
40 x 50 mL
8 x 250 mL
Max. Speed:
3,700 rpm
4,250 rpm
Model:
S-4x1000
S-4x1000, Aerosol Tight
S-4xUniversal-Large
Includes:
1,000 mL round buckets (x4)
High-capacity Buckets
Plate/Tube Buckets
Universal Buckets
Without buckets
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Type | Rotor |
Capacity | 40 x 50 mL |
Max. RCF | 3,076 x g |
Max. Speed | 3,700 rpm |
For Use With (Equipment) | Centrifuge 5920 R |
Includes | Plate/Tube Buckets |
Autoclavable | Autoclavable |
Model | S-4x1000, Aerosol Tight |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction