Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSpin™ 632 Swing-out Ultracentrifuge Rotor

Catalog No. 75003031
Click to view available options
Capacity:
6 x 17 mL
6 x 38.5 mL
Max. RCF:
187,295 x g
191,759 x g

Performance for purification applications and flexibility of additional bucket options on one ultracentrifuge rotor.

Designed for purification applications, the Thermo Scientific™ SureSpin™ 632 swing-out ultracentrifuge rotor features top loading design for ease-of-use and the versatility of 38.5mL or additional bucket set option for 17mL bucket capacity. Available for Thermo Scientific™ Sorvall™ WX+ ultracentrifuges.

Product Features:

  • Top loading design for gentle treatment of delicate gradients provides ease-of-use, while mitigating mishaps from a mishooked bucket
  • Flexibility of additional 38.5 mL bucket set to provide double the versatility with one rotor
  • Utilizes the same tubes and adapters as the Thermo Scientific AH-629 and SureSpin 630 rotors  for seamless transition to the enhanced SureSpin 632 rotors
  • Fully integrated for use with Sorvall WX+ ultracentrifuges
TRUSTED_SUSTAINABILITY

Specifications

Material Titanium
Type Swing-out Ultracentrifuge Rotor
Capacity 6 x 17 mL
Max. RCF 191,759 x g
Max. Speed 32,000 rpm
Radius (Metric) 16.75 cm
Radius (Metric) Min. 6.85 cm
K Factor 221
Max. Tube Length 10.2 cm
Max. Tube Diameter 1.6 cm
Net Weight 15.87 lb. (7.2 kg)
For Use With (Equipment) Sorvall WX+ ultraCentrifuge
Includes Buckets, rack, rotor stand, thread lubricant, o-rings, o-ring grease, extra speed disk (32,000rpm), rotor log book and instruction manual
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.