Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Round Bottom Boiling Flasks with Interchangeable Joint
Shop All Eisco Products

Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Socket Joint:
14/23
19/26
24/29
29/32
Description
Compliance
DIN ISO 4797
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Color | Clear |
Capacity (Metric) | 1000 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating liquids |
Height (English) | 7.5 in. |
Height (Metric) | 19 cm |
Length (English) | 5.3 in. |
Length (Metric) | 13.46 cm |
Neck Style | Short |
No. of Positions | 1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction