Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Round Bottom Flask Carrier
SDP

Catalog No. p-8001307 Shop All IKA Works Products
Click to view available options
Capacity (Metric):
100 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Compatible with several IKA stirrers.

  • Round/hollow cylindrical bottom
  • Aluminum anodized

Specifications

Capacity (Metric) 100 mL
Diameter (English) 5.6 in.
Diameter (Metric) 142 mm
Includes Without handle
Shape Round Bottom
Temperature (Metric) 180°C
Type Flask Carrier
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.