Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Round Bottom Polystyrene Centrifuge Tubes with Screw Cap
Shop All Greiner Bio-One Products
Click to view available options
Capacity (Metric):
12 mL
15 mL
No. per Case:
900
1000
Description
Polystyrene is ideally suited for optical measurements as a result of its high clarity.
Service Plan
No

Specifications
Specifications
Closure Color | Black |
Capacity (Metric) | 12 mL |
Material | Polystyrene |
No. per Case | 900 |
Sterility | Non-sterile |
Length (Metric) | 100 mm |
Bottom Shape | Round |
Diameter (Metric) | 17 mm |
Product Type | Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction