Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Round Dipping Baskets, Polypropylene, Perforated
Shop All Dynalab Corporation Products

Click to view available options
Dimensions (L x W):
152.4 x 152.4mm (6 x 6 in.)
203.2 x 203.2mm (8 x 8 in.)
203.2 x 254mm (8 x 10 in.)
304.8 x 304.6mm (12 x 12 in.)
Weight (English):
0.85 lb.
1.55 lb.
1.75 lb.
3.0 lb.
Specifications
Specifications
Description | Round Polypropylene Dipping Basket |
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Round |
For Use With (Application) | Dipping |
Temperature (Metric) Range | 0°C to 135°C |
Dimensions (L x W) | 304.8 x 304.6mm (12 x 12 in.) |
Weight (English) | 3.0 lb. |
Weight (Metric) | 1.36 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction