Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Filter Paper
SCI_ED

Catalog No. S23808 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
9 cm
11 cm
12.5 cm
15 cm
18.5 cm
21.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S23808 12.5 cm
S23806 9 cm
S27046 18.5 cm
S23807 11 cm
S23809 15 cm
S88830 21.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S23808 Supplier Eisco™ Supplier No. CH0390C
Only null left
Add to Cart
Edge
Add to Cart

For filtering solutions. Feature pure white, smooth finish textural consistency. Equivalent to WHATMAN No. 1

  • Qualitative white filter paper disks
  • Used for filtering liquid solutions
  • Smooth uniform texture
  • 10 μ pore size
  • Medium speed filtration
  • Pack of 100
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Basis Weight 85 gsm
    Color White
    Format Disc
    Material Cellulose
    Particle Retention 10 μm
    Pore Size 10 μm
    Sample Volume 10 μm
    Sterility Non-sterile
    Filtration Speed Medium
    For Use With (Application) Filtering solutions
    Grade Student
    No. per Pack 100 Pk.
    Quantity 100/Pk.
    Type Filter Paper
    Diameter (English) 4.9 in.
    Diameter (Metric) 12.5 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.