Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MadgeTech™ RTD Probes

Precision 100 ohm, 4-wire RTD probes
$288.00
Specifications
Type | Probe, RTD |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | RTDTemp 101, RTDTemp 110, QuadRTD, OctRTD, RFRTDTemp101A Dataloggers |
Temperature Range (English) | -328°F to +1112°F |
Temperature Range (Metric) | -200°C to +600°C |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
15-060-055
![]() |
MadgeTech™
RTDS43/161236 |
12 in. Stainless Steel sheath |
Each for $288.00
|
|
|||||
15-060-054
![]() |
MadgeTech™
RTDS43/16636 |
6 in. Stainless Steel sheath |
Each for $288.00
|
|
|||||
Description
RTD probes, available with 6 or 12 in. sheaths.
Specifications
Probe, RTD | |
RTDTemp 101, RTDTemp 110, QuadRTD, OctRTD, RFRTDTemp101A Dataloggers | |
-200°C to +600°C |
Stainless Steel | |
-328°F to +1112°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title