Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1 Capillary Columns, 0.18 mm I.D.
SDP

Catalog No. 06610631 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
20 m
40 m
Film Thickness:
0.2 μm
0.4 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
06-610-631 10 m 0.4 μm
06-610-628 10 m 0.2 μm
06-610-629 20 m 0.2 μm
06-610-630 40 m 0.2 μm
06-610-632 20 m 0.4 μm
06-610-633 40 m 0.4 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-610-631 Supplier Restek™ Supplier No. 40110
Add to Cart
Add to Cart

General-purpose columns for solvent impurities, PCB congeners, simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates

  • Long lifetime
  • Very low bleed at high operating temperatures
  • Equivalent to USP G1, G2, G38 phases

Specifications

For Use With (Application) Solvent Impurities, PCB Congeners, Simulated Distillation, Arson Accelerants, Gases, Natural Gas Odorants, Sulfur Compounds, Essential Oils, Hydrocarbons, Semivolatiles, Pesticides, Oxygenates Analysis
Film Thickness 0.4 μm
Length (Metric) 10 m
Polarity Nonpolar
Coating Fused Silica
Length (Metric) Capillary 20 m
USP Type G1, G2, G38
Stationary Phase Rtx™-1
Diameter (Metric) Inner 0.18 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.