Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1 Capillary Columns
SDP

Catalog No. 06610596 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.5 μm
1.5 μm
3 μm
5 μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness
06-610-596 0.25 mm 0.5 μm
06-610-584 0.25 mm 0.1 μm
06-610-585 0.32 mm 0.1 μm
06-610-597 0.32 mm 0.5 μm
06-610-611 0.32 mm 1.5 μm
06-610-619 0.32 mm 3 μm
06-610-616 0.32 mm 5 μm
06-610-586 0.53 mm 0.1 μm
06-610-598 0.53 mm 0.5 μm
06-610-620 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-610-596 Supplier Restek™ Supplier No. 10135
Add to Cart
Add to Cart

General-purpose columns for solvent impurities, PCB congeners, simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates

  • Long lifetime
  • Very low bleed at high operating temperatures
  • Equivalent to USP G1, G2, G38 phases

Specifications

For Use With (Application) Solvent Impurities, PCB Congeners, Simulated Distillation, Arson Accelerants, Gases, Natural Gas Odorants, Sulfur Compounds, Essential Oils, Hydrocarbons, Semivolatiles, Pesticides, Oxygenates Analysis
Film Thickness 0.5 μm
Length (Metric) 15 m
Polarity Nonpolar
Coating Fused Silica
Quantity 1/Pk.
USP Type G1, G2, G38
Stationary Phase Rtx™-1
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.