Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1 Capillary Columns-60 to 105m Lengths
SDP

Catalog No. 06708392 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
60 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
1 μm
3 μm
5 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-708-392 60 m 0.32 mm 1 μm
06-708-457 60 m 0.32 mm 5 μm
06-708-486 60 m 0.32 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-708-392 Supplier Restek™ Supplier No. 10157
Add to Cart
Add to Cart

General-purpose, fused silica columns with long lifetime and very low bleed at high operating temperatures.

  • Nonpolar phase
  • Crossbond dimethyl polysiloxane
  • For solvent impurities, PCB congeners (e.g., Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
  • Equivalent to USP G1, G2, G38 phases

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Non polar
Coating Fused Silica
USP Type G1, G2, G38
Stationary Phase Rtx™-1
Type Rtx-1 Column
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +320/340°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.