Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1614 Capillary Columns, 0.25 mm I.D.
SDP

Catalog No. 06610699 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-610-699 30 m
06-610-700 15 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-610-699 Supplier Restek™ Supplier No. 10295
Add to Cart
Add to Cart

Optimized for PBDE Analysis by EPA Method 1614

  • Short column option resolves BDE-209 3 times faster, with less thermal breakdown
  • Unique deactivation gives higher BDE-209 response than competitor columns, for greater analytical sensitivity
  • Exceeds EPA Method 1614 resolution criteria for BDE-49 and BDE-71
  • Stable to 360°C

Specifications

For Use With (Application) PBDE Analysis by EPA Method 1614
Film Thickness 0.1 μm
Length (Metric) 30 m
Coating Fused Silica
Quantity 1 Column
Stationary Phase Rtx™-1614
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 360°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.