Learn More
Description
Rtx-1701 is one of the more popular stationary phases used in capillary GC. The mix of cyano and phenyl functional groups increases the polarity and offers a different elution order relative to less polar Rtx-1 or Rtx-5 columns. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.
- Midpolarity
- Crossbond phase
- Equivalent to USP G46 phase
- Ideal for confirmation analysis in combination with an Rtx-35 or Rtx-5 column
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis |
| Particle Size | 0.1 μm |
| Film Thickness | 0.1 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Packing Material | Rtx™-1701 |
| Polarity | Mid polar |
| Coating | Fused Silica |
| USP Type | G46 |
| Stationary Phase | 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
