Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1701 Capillary Columns
SDP

Catalog No. 06610811 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
40 m
60 m
Diameter (Metric) Inner:
0.10 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
0.25 μm
0.4 μm
0.5 μm
1 μm
1.5 μm
3 μm
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-811 30 m 0.32 mm 0.1 μm
06-709-591 30 m 0.25 mm 1 μm
06-610-829 10 m 0.10 mm 0.1 μm
06-709-568 30 m 0.32 mm 0.5 μm
06-709-534 30 m 0.25 mm 0.25 μm
06-709-594 30 m 0.32 mm 1 μm
06-610-830 20 m 0.10 mm 0.1 μm
06-610-826 20 m 0.18 mm 0.2 μm
06-610-827 40 m 0.18 mm 0.2 μm
06-610-828 20 m 0.18 mm 0.4 μm
06-610-812 60 m 0.25 mm 0.1 μm
06-610-817 30 m 0.25 mm 0.5 μm
06-610-820 15 m 0.25 mm 1 μm
06-610-813 15 m 0.32 mm 0.25 μm
06-610-819 60 m 0.32 mm 0.5 μm
06-610-821 15 m 0.32 mm 1.5 μm
06-610-822 30 m 0.32 mm 1.5 μm
06-610-823 60 m 0.32 mm 1.5 μm
06-610-814 30 m 0.53 mm 0.25 μm
06-610-816 15 m 0.53 mm 0.5 μm
06-610-818 30 m 0.53 mm 0.5 μm
06-610-824 15 m 0.53 mm 3 μm
06-610-825 30 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 06-610-811 Supplier Restek™ Supplier No. 12009
Add to Cart
Add to Cart

General-Purpose Columns for Alcohols, Oxygenates, PCB Congeners (e.g., Aroclor Mixes), Pesticides, and Fragrance Compounds

  • Mix of cyano and phenyl functional groups increase polarity
  • Offers a different elution order relative to less polar Rtx™-1 or Rtx™-5 columns
  • Ideal for confirmation analysis in combination with an Rtx™-35 or Rtx™-5 column
  • Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed
  • For Alcohols, Oxygenates, PCB Congeners (e.g., Aroclor Mixes), Pesticides, and Fragrance Compounds

Specifications

For Use With (Application) Alcohols, Oxygenates, PCB Congeners (e.g., Aroclor Mixes), Pesticides, and Fragrance Compounds
Particle Size 0.1 μm
Film Thickness 0.1 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Midpolar
Coating Fused Silica
Quantity 1
USP Type G46
Stationary Phase Rtx™-1701
Diameter (Metric) Inner 0.32 mm
Functionality/Interaction Type Cyano and Phenyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.