Learn More
Description
- Mix of cyano and phenyl functional groups increase polarity
- Offers a different elution order relative to less polar Rtx™-1 or Rtx™-5 columns
- Ideal for confirmation analysis in combination with an Rtx™-35 or Rtx™-5 column
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed
- For Alcohols, Oxygenates, PCB Congeners (e.g., Aroclor Mixes), Pesticides, and Fragrance Compounds
Specifications
Specifications
| For Use With (Application) | Alcohols, Oxygenates, PCB Congeners (e.g., Aroclor Mixes), Pesticides, and Fragrance Compounds |
| Film Thickness | 0.2 μm |
| Length (Metric) | 40 m |
| Polarity | Midpolar |
| Coating | Fused Silica |
| USP Type | G46 |
| Stationary Phase | Rtx™-1701 |
| Diameter (Metric) Inner | 0.18 mm |
| Functionality/Interaction Type | Cyano and Phenyl |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
