Learn More
Description
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Excellent confirmation column to the Rtx-5 column for phenols, pesticides and herbicides
- Crossbond technology provides low bleed and long life
- Not adversely affected by solvent rinsing
- Individual test chromatogram is provided with each column
Specifications
Specifications
| For Use With (Application) | Freon™ Fluorocarbons Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis |
| Particle Size | 3 μm |
| Film Thickness | 3 μm |
| Length (Metric) | 105 m |
| Material | Stainless Steel |
| Polarity | Mid polar |
| Coating | Fused Silica |
| USP Type | G6 |
| Stationary Phase | Rtx™-200 |
| Diameter (Metric) Inner | 0.53 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
