Learn More
Description
- For Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols, and Drugs of Abuse
- Excellent confirmation column with an Rtx-5 column for Phenols, Nitrosamines, Organochlorine Pesticides, Chlorinated Hydrocarbons, and Chlorophenoxy Herbicides
- Equivalent to USP G6 phase
- Accomplish many difficult separations not possible on any other bonded stationary phases
- Stationary phase has a unique selectivity that changes elution orders and resolves compounds that Phenyl, Cyano, or Carbowax phases can not
- Offers exceptional thermal stability, low bleed, and superior inertness even for active compounds such as phenols or sensitive detectors such as ECDs, NPDs, and MSDs
Specifications
Specifications
| For Use With (Application) | Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols, and Drugs of Abuse |
| Film Thickness | 0.4 μm |
| Length (Metric) | 10 m |
| Material | Fused Silica |
| Polarity | Mid-polar |
| Quantity | 1 |
| Diameter (Metric) | 0.18 mm |
| USP Type | G6 |
| Stationary Phase | Rtx™-200 |
| Temperature Range (Metric) | -20°C to +310/360°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
