Learn More
Description
Midpolarity phase; Crossbond™ 35% diphenyl/65% dimethyl polysiloxane
- For amines and other basic compounds, including alkylamines, diamines, triamines, ethanolamines and nitrogen-containing heterocyclics
- Stable to 220°C; Maximum temperature: 310°C
Specifications
Specifications
| For Use With (Application) | Ethanolamines Analysis, Alkylamines, Diamines, Triamines, Ethanolamines, Nitrogen Containing Heterocyclics Analysis |
| Particle Size | 1 μm |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Mid polar |
| Coating | Fused Silica |
| USP Type | G42 |
| Stationary Phase | Rtx™-35 Amine |
| Diameter (Metric) Inner | 0.53 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
