Learn More
Description
- A popular confirmation column for pesticides and herbicides in conjunction with an Rtx™-5 or Rtx™-1701 column
- Higher phenyl content causes useful elution order and retention time changes
Specifications
Specifications
| For Use With (Application) | General-Purpose Columns for Organochlorine Pesticides, PCB Congeners (e.g., Aroclor Mixes), Herbicides, Pharmaceuticals, Sterols, Rosin Acids, Phthalate Esters. |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Midpolar |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G42 |
| Stationary Phase | Rtx™-35 |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
