Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-35 Capillary Columns
SDP

Catalog No. 06610705 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
Temperature Range (Metric):
0°C to 310°C
40°C to 320°C
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Temperature Range (Metric)
06-610-705 0.25 mm 0.5 μm 40°C to 320°C
06-708-882 0.32 mm 0.5 μm 0°C to 310°C
06-610-703 0.25 mm 0.25 μm 40°C to 320°C
06-610-707 0.25 mm 1 μm 40°C to 320°C
06-610-708 0.32 mm 1 μm 40°C to 320°C
06-610-706 0.53 mm 0.5 μm 40°C to 320°C
06-610-709 0.53 mm 1.5 μm 40°C to 320°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-610-705 Supplier Restek™ Supplier No. 10438
Add to Cart
Add to Cart

Similar to DB-35, DB-35MS, HP-35, SPB-35, SPB-608

  • A popular confirmation column for pesticides and herbicides in conjunction with an Rtx™-5 or Rtx™-1701 column
  • Higher phenyl content causes useful elution order and retention time changes

Specifications

For Use With (Application) General-Purpose Columns for Organochlorine Pesticides, PCB Congeners (e.g., Aroclor Mixes), Herbicides, Pharmaceuticals, Sterols, Rosin Acids, Phthalate Esters.
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Midpolar
Coating Fused Silica
Quantity 1/Pk.
USP Type G42
Stationary Phase Rtx™-35
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 320°C
Temperature Range (Metric) 40°C to 320°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.