Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-440 Capillary Columns
SDP

Catalog No. 06610946 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
Film Thickness:
0.18 μm
0.25 μm
0.5 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness
06-610-946 0.32 mm 0.5 μm
06-610-948 0.18 mm 0.18 μm
06-610-943 0.25 mm 0.25 μm
06-610-945 0.25 mm 0.5 μm
06-610-944 0.32 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-610-946 Supplier Restek™ Supplier No. 12939
Add to Cart
Add to Cart

General-purpose columns with unique selectivity for pesticides, PAHs, or other semivolatiles

  • Ideal for low/trace-level analyses
  • Low-bleed, high-resolution columns with unique selectivity
  • Wide temperature range: 20°C to 340°C

Specifications

For Use With (Application) Pesticides, PAHs, or Other Semivolatiles Analysis
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Midpolar
Coating Fused Silica
Quantity 1
Stationary Phase Rtx™-440
Diameter (Metric) Inner 0.32 mm
Functionality/Interaction Type Low/Trace-Level Analyses
Temperature Range (Metric) 20°C to 340°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.