Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-5 DHA Tuning Columns

Click to view available options
Length (Metric):
5 m
Specifications
Specifications
Type | Tuning Column |
Stationary Phase | Rtx™-5 |
Max. Temperature | 350°C |
Diameter (Metric) Inner | 0.25 mm |
For Use With (Application) | Hydrocarbon Analysis |
Particle Size | 1 μm |
Temperature Range | -60°C to +325°C to 350°C |
Film Thickness | 1 μm |
Length (Metric) | 5 m |
Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction