Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-624 Capillary Columns
SDP

Catalog No. 06610791 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 m
30 m
60 m
75 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
3 μm
Quantity:
1 Ea.
6/Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Quantity
06-610-791 60 m 0.53 mm 3 μm 1 Ea.
06-709-286 30 m 0.25 mm 1.4 μm 1 Ea.
06-610-790 30 m 0.53 mm 3 μm 6/Pk.
06-709-290 60 m 0.25 mm 1.4 μm 1 Ea.
06-709-293 30 m 0.32 mm 1.8 μm 1 Ea.
06-709-305 60 m 0.32 mm 1.8 μm 1 Ea.
06-709-299 30 m 0.53 mm 3 μm 1 Ea.
06-709-313 75 m 0.53 mm 3 μm 1 Ea.
06-713-206 20 m 0.18 mm 1 μm 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-610-791 Supplier Restek™ Supplier No. 10973
Add to Cart
Add to Cart

Application-specific columns for volatile organic pollutants

  • Ideal for analyzing volatile organic pollutants
  • Produces greater than 90% resolution of the first six gases in EPA Methods 8260 and 524.2
  • Stationary phase well-suited for EPA Method 524.2 since it resolves 2-nitropropane from 1,1-dichloropropanone
  • Temperature range: -20°C to +240°C
  • Equivalent to USP G43 phase

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Film Thickness 3 μm
Length (Metric) 60 m
Polarity Low to Midpolar
Coating Fused Silica
Quantity 1 Ea.
USP Type G43
Stationary Phase Rtx™-624
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 240°C
Temperature Range (Metric) -20°C to +240°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.