Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-624 Capillary Columns
SDP

Catalog No. 06709290 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 m
30 m
60 m
75 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
3 μm
Quantity:
1 Ea.
6/Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Quantity
06-709-290 60 m 0.25 mm 1.4 μm 1 Ea.
06-709-286 30 m 0.25 mm 1.4 μm 1 Ea.
06-610-790 30 m 0.53 mm 3 μm 6/Pk.
06-610-791 60 m 0.53 mm 3 μm 1 Ea.
06-709-293 30 m 0.32 mm 1.8 μm 1 Ea.
06-709-305 60 m 0.32 mm 1.8 μm 1 Ea.
06-709-299 30 m 0.53 mm 3 μm 1 Ea.
06-709-313 75 m 0.53 mm 3 μm 1 Ea.
06-713-206 20 m 0.18 mm 1 μm 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-709-290 Supplier Restek™ Supplier No. 10969
Add to Cart
Add to Cart

Application-specific columns for volatile organic pollutants

  • Crossbond™ 6% cyanopropylphenyl/94% dimethyl polysiloxane
  • Can be used with GC/MS system or PID in tandem with ELCD
  • Excellent separation of the early-eluting gases

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.4 μm
Film Thickness 1.4 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Low to mid polar
Coating Fused Silica
Quantity 1 Ea.
USP Type G43
Stationary Phase Rtx™-624
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 240°C
Temperature Range (Metric) -20°C to +240°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.