Learn More
Description
- Crossbond™ 6% cyanopropylphenyl/94% dimethyl polysiloxane
- Can be used with GC/MS system or PID in tandem with ELCD
- Excellent separation of the early-eluting gases
Specifications
Specifications
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Particle Size | 1.8 μm |
| Film Thickness | 1.8 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Low to mid polar |
| Coating | Fused Silica |
| Quantity | 1 Ea. |
| USP Type | G43 |
| Stationary Phase | Rtx™-624 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
