Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-CLPesticides Capillary Columns
SDP

Catalog No. 06610885 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.18 μm
0.25 μm
0.5 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-885 15 m 0.32 mm 0.5 μm
06-709-405 30 m 0.32 mm 0.5 μm
06-709-401 30 m 0.25 mm 0.25 μm
06-610-886 20 m 0.18 mm 0.18 μm
06-709-407 30 m 0.53 mm 0.5 μm
06-610-883 15 m 0.25 mm 0.25 μm
06-610-884 60 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-610-885 Supplier Restek™ Supplier No. 11136
Add to Cart
Add to Cart

Designed to overcome the coelutions and analyte breakdown typically encountered in organochlorine pesticide and herbicide analyses

  • Ideal for high sensitivity GC-ECD or GC-MS analyses
  • Baseline separations in less than 10 minutes
  • Low bleed
  • Stable from 320°C to 340°C
  • Analyze EPA Method 8081B, 8082A, 8151A, 504.1, 515, 508.1, and 552.2 compounds without time-consuming column changes

Specifications

For Use With (Application) High Sensitivity GC-ECD or GC-MS Analyses, Organochlorine Pesticides, Herbicides
Film Thickness 0.5 μm
Length (Metric) 15 m
Coating Fused Silica
Stationary Phase Rtx™-CLP
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 320°C to 340°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.