Learn More
Description
- Columns meet or exceed all ASTM D6730-01 and CAN/CGSB 3.0 No. 14.3-99 method guidelines
- Test report for method D6730 supplied with each column
- The ASTM D6730 method also requires a tuning column (#10165)
- Excellent responses and peak symmetry for polar oxygenates
- Stable to 340°C
Specifications
Specifications
| For Use With (Application) | Hydrocarbon Analysis, Polar Oxygenates, ASTM D6730 |
| Film Thickness | 0.5 μm |
| Length (Metric) | 100 m |
| Coating | Fused Silica |
| Description | ASTM D6730 Method requires a Tuning Column (#10165) |
| Quantity | 1 Column |
| Stationary Phase | Rtx™-DHA |
| Diameter (Metric) Inner | 0.25 mm |
| Temperature Range (Metric) | -60°C to 300/340°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
