Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-Dioxin2 Capillary Columns
SDP

Catalog No. 06610921 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.18 mm
0.25 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-610-921 0.25 mm
06-610-922 0.18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-610-921 Supplier Restek™ Supplier No. 10758
Add to Cart
Add to Cart

Unique selectivity for toxic dioxin and furan congeners allows use as a confirmation GC column, thermally stable to 340°C

  • Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF achieved with one GC column
  • Unique selectivity for toxic dioxin and furan congeners allows use as a confirmation GC column
  • Thermally stable to 340°C for longer lifetime

Specifications

For Use With (Application) Toxic Dioxin and Furan Congeners Analysis
Film Thickness 0.25 μm
Length (Metric) 60 m
Coating Fused Silica
Quantity 1
Stationary Phase Rtx™-Dioxin2
Diameter (Metric) Inner 0.25 mm
Functionality/Interaction Type Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF
Max. Temperature (Metric) 340°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.